Shop All Carbon Monoxide and Smoke Detectors
American Imaginations
Round White Photoelectric Smoke Alarm Plastic
Mfr # AI-36954
Zoro # G610835877
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.5 in
- Includes Photoelectric Smoke Alarm
- Voltage 9V
- Mounting Style Ceiling Mount
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36954
- Zoro # G610835877
- UPC # 627622369546
- Country of Origin Canada
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 0.5 in |
Length | 0.5 in |
Details
Includes | Photoelectric Smoke Alarm |
Voltage | 9V |
Mounting Style | Ceiling Mount |
For Use With | Residential/Non-Residential |
Color | White |
Material | Plastic |
Sign Shape | Round |
Fabric Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x photoelectric smoke alarm in white color. THE PHOTOELECTRIC SMOKE ALARM, POWERED BY A 9V DC RATING, FUNCTIONS USING BATTERIES. IT EMPLOYS A PHOTOELECTRIC SENSOR THAT DETECTS SMOLDERING FIRES WITH HEIGHTENED SPEED. VERIFICATION OF BATTERY AND ALARM FUNCTIONALITY CAN BE EASILY CONDUCTED USING THE TEST BUTTON. THIS ALARM INCLUDES A LOW BATTERY INDICATOR THAT EMITS A WARNING CHIRP TO SIGNAL THE NEED FOR BATTERY REPLACEMENT. MOREOVER, A 9V BATTERY IS PROVIDED AS PART OF THE PACKAGE. This photoelectric smoke alarm features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This photoelectric smoke alarm is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Electrical Hazard Sign, S62R (S62R)
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 1" W (ZRF1X5BL)
- BRADY Temporary Valve Tag Fasteners, Metl, PK100 (98858)
- GUARDIAN PURE SAFETY GROUP SERIES 1 HARNESS, XL-XXL, PT (37006)
- AMERICAN IMAGINATIONS Round White Wire-In Combo Smoke CO Alarm Plastic (AI-37073)
- AMERICAN IMAGINATIONS Round White Talking Combo Smoke and CO Alarm Plastic (AI-37075)
- AMERICAN IMAGINATIONS Rectangle White 3 In 1 CO Propane Natural Gas Alarm Plastic (AI-37069)
- AMERICAN IMAGINATIONS Oval White Digital Carbon Monoxide Alarm Plastic (AI-36959)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACSCO)
- MTI INDUSTRIES Safe t Alert 45 Series - Dual Carbon Monoxide / Propane Alarm; White (45-742-WT)
- MTI INDUSTRIES 12V 35 Series Safe-T-Alert Flush Mnt RV Dual Carbon Monoxide/Propane A (35-742-BL)
- American Imaginations Carbon Monoxide and Smoke Detectors