Shop All Dimmer Switches
American Imaginations
Round White Dimmer Knob Plastic
Mfr # AI-36802
Zoro # G810535584
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dimmer Knob
- Color - Motion Sensing and Dimming White
- For Use With Residential/Non-Residential
- Width 0.5 in
- Install Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36802
- Zoro # G810535584
- UPC # 627622368020
- Country of Origin Canada
- Category Dimmer Switches
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Includes | Dimmer Knob |
Color - Motion Sensing and Dimming | White |
For Use With | Residential/Non-Residential |
Install Type | Wall Mount |
Material | Plastic |
Shape | Round |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x dimmer knob in white color. THE DIMMER REPLACEMENT KNOB IS USED TO ADJUST THE BRIGHTNESS OF THE LIGHT IN A ROOM. IT SERVES AS A CONVENIENT REPLACEMENT FOR A BROKEN OR WORN-OUT KNOB ON A DIMMER SWITCH. WITH ITS USER-FRIENDLY DESIGN, IT ALLOWS FOR EASY AND PRECISE CONTROL OF THE LIGHTING AMBIANCE. This dimmer knob features a round shape with a modern style. This product is made for dimmer installation. DIY installation instructions are included in the box. This dimmer knob is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 1-1/8" dia., 1/2" W, PK10 (COL1809SS)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- BRYANT Locking Devices, Accessories, Long Weatherproofing Boot, For 20A and 30A, Black (72002BCB)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 150W, 110-250V insulate (NSYCR150WU2C)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- LUTRON Lighting Dimmer Control, 120 to 277V, Gray (DVSTV-GR)
- LUTRON Lighting Dimmer, Decora Rocker, Lgt Almond (DVCL-253P-LA)
- LUTRON Dimmer Paddle Switch Wht (Z3-1BRL-PKGD-WH)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (IPL06-10Z)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (SELV-300P-WH)
- WESTEK Foot Control Dimmer (6089B)
- American Imaginations Dimmer Switches