Shop All Carbon Monoxide and Smoke Detectors
American Imaginations
Round White Combination Smoke and CO Alarm Plastic
Mfr # AI-37084
Zoro # G710835876
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 0.5 in
- Includes Combination Smoke and CO Alarm
- Color White
- Mounting Style Wall Mount
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37084
- Zoro # G710835876
- UPC # 627622370849
- Country of Origin Canada
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 0.5 in |
Length | 0.5 in |
Details
Includes | Combination Smoke and CO Alarm |
Color | White |
Mounting Style | Wall Mount |
Material | Plastic |
For Use With | Residential/Non-Residential |
Fabric Weight | 0.5 lbs |
Sign Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x combination smoke and co alarm in white color. PRESENTING WORRY-FREE FEATURES, THE COMBINATION SMOKE AND CO ALARM IS DESIGNED FOR ENHANCED FUNCTIONALITY. IT INCORPORATES A BUILT-IN BATTERY ALONG WITH A HUSH BUTTON THAT FACILITATES THE SWIFT SILENCING OF NUISANCE ALARMS. UTILIZING PHOTOELECTRIC TECHNOLOGY, THE ALARM DEMONSTRATES THE ABILITY TO RAPIDLY DETECT GENUINE FIRES WHILE EFFECTIVELY MINIMIZING FALSE ALARMS. ONE OF ITS STANDOUT FEATURES IS ITS WORRY-FREE NATURE, AS THE BATTERY NEED NOT BE REPLACED ITS BUILT TO LAST FOR A DECADE. WITH THESE ATTRIBUTES, THE COMBINATION SMOKE AND CO ALARM STANDS AS A RELIABLE AND DURABLE CHOICE FOR ENSURING SAFETY IN VARIOUS SETTINGS. This combination smoke and co alarm features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This combination smoke and co alarm is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 5000 Series Half Mask OV Kit, S (5101)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R), L (L05NLNLVCXXLG)
- 3M SCOTT Industrial SCBA, 30 min., 2216 PSI, NIOSH (ACS3A2003000101)
- STRANCO Pipe Mrkr, 480 Volts, Orng, 1-1/8x4in., PK5 (CVB-1054-PK)
- AMERICAN IMAGINATIONS Round White Wire-In Combo Smoke CO Alarm Plastic (AI-37073)
- AMERICAN IMAGINATIONS Oval White Digital Carbon Monoxide Alarm Plastic (AI-36959)
- AMERICAN IMAGINATIONS Rectangle White 3 In 1 CO Propane Natural Gas Alarm Plastic (AI-37069)
- AMERICAN IMAGINATIONS Round White Talking Combo Smoke and CO Alarm Plastic (AI-37075)
- AIR PRODUCTS & CONTROLS Smoke Test Gas with Nozzle (TG-2500)
- EDWARDS SIGNALING Duct Detector, 4-Wire (SD-ST)
- UNIVERSAL SECURITY INSTRUMENTS Photoelectric Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (MPC322S)
- American Imaginations Fire Protection