Shop All Carbon Monoxide and Smoke Detectors
American Imaginations
Round White Basic Smoke Alarm Plastic
Mfr # AI-36952
Zoro # G110835926
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.5 in
- Includes Basic Smoke Alarm
- Length 0.5 in
- Material Plastic
- Mounting Style Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36952
- Zoro # G110835926
- UPC # 627622369522
- Country of Origin Canada
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 0.5 in |
Length | 0.5 in |
Details
Includes | Basic Smoke Alarm |
Material | Plastic |
Mounting Style | Ceiling Mount |
Sign Shape | Round |
Fabric Weight | 0.5 lbs |
Voltage | 9V |
Color | White |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x basic smoke alarm in white color. THE BASIC SMOKE ALARM HAS A VOLTAGE RATING OF 9V DC AND OPERATES USING BATTERIES. IT IS EQUIPPED WITH A HUSH BUTTON THAT EFFICIENTLY SILENCES FALSE ALARMS THAT MIGHT BE BOTHERSOME. THE ALARM EMPLOYS AN IONIZATION SENSOR THAT SWIFTLY DETECTS FIRES CHARACTERIZED BY OPEN FLAMES. TO ENSURE PROPER FUNCTIONING, A TEST BUTTON IS INCORPORATED TO CONFIRM BOTH BATTERY STATUS AND ALARM SOUNDNESS. ADDITIONALLY, A 9V BATTERY IS INCLUDED AS PART OF THE PACKAGE. This basic smoke alarm features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This basic smoke alarm is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Woodsman Duck Vest Brown, M (WV081)
- ZORO SELECT Glove Dispenser, Steel, 4 Pair of Gloves (6GLC7)
- RADIANS Radians Cloak(TM) Dual Mold Goggle Replacement Lens (DMGRL-21)
- MCKESSON CONFIDERM CL Latex Gloves, Extra-Small, Ivory, 100PK (14-422)
- AMERICAN IMAGINATIONS Oval White Digital Carbon Monoxide Alarm Plastic (AI-36959)
- AMERICAN IMAGINATIONS Round White Talking Combo Smoke and CO Alarm Plastic (AI-37075)
- AMERICAN IMAGINATIONS Rectangle White 3 In 1 CO Propane Natural Gas Alarm Plastic (AI-37069)
- AMERICAN IMAGINATIONS Round White Wire-In Combo Smoke CO Alarm Plastic (AI-37073)
- SDI Smoke Detector Test Equpiment, 9 in. L (SOLO809)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (PRC710B)
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (FG250LB)
- American Imaginations Fire Protection