Shop All Plumbing Parts
American Imaginations
Round White Anti-Siphon Repair Kit Plastic
Mfr # AI-37882
Zoro # G510835878
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- For Use With Residential/Non-Residential
- Includes Anti-Siphon Repair Kit
- Color White
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37882
- Zoro # G510835878
- UPC # 627622378821
- Country of Origin Canada
- Category Plumbing Parts
Dimensions
Width (In.) | 0.5 in |
Length | 0.5 in |
Details
Material of Construction | Plastic |
For Use With | Residential/Non-Residential |
Includes | Anti-Siphon Repair Kit |
Color | White |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x anti-siphon repair kit in white color. - THIS IS AN ANTI-SIPHON REPAIR KIT DESIGNED FOR FIXING ANTI-SIPHON DEVICES IN PLUMBING SYSTEMS.- THE KIT INCLUDES ESSENTIAL COMPONENTS AND PARTS NECESSARY TO RESTORE THE PROPER FUNCTIONING OF ANTI-SIPHON VALVES.- IT IS A CONVENIENT SOLUTION FOR ADDRESSING ISSUES RELATED TO ANTI-SIPHON SYSTEMS IN IRRIGATION AND PLUMBING SETUPS. This anti-siphon repair kit features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This anti-siphon repair kit is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3023)
- SYMMONS Shower Mixing Valve 7-1/2", Chrome (S-9600-TS-P)
- CHICAGO FAUCET Brass RH Ceramic Cartridge (377-XKRHJKABNF)
- LEGEND VALVE 3/4" GALVANIZED 90 ELBOW (352-004C)
- RINNAI Hydronic Air Handler, 50 MBH, w/ Circulator (AH125CP)
- BANJO Screen, 50 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. (LST550)
- ASCO Rebuild Kit, for 4EMF4 (304359)
- SLOAN Vac Breaker Tail Piece V500Aa Cp (V500AA 1 1/2X36)
- VENTLINE V204903 Plumbing Vent Colonial White (VE320840)
- PLUMB PAK Plastic Center Outlet Continuous Waste Direct Connect (130A-16WK)
- KOHLER Tee Assembly (73860)
- American Imaginations Plumbing Parts