Shop All Carbon Monoxide and Smoke Detectors
American Imaginations
Round White All Purpose Smoke Alarm Plastic
Mfr # AI-36953
Zoro # G810835899
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.5 in
- Includes All Purpose Smoke Alarm
- Sign Shape Round
- Color White
- Mounting Style Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36953
- Zoro # G810835899
- UPC # 627622369539
- Country of Origin Canada
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 0.5 in |
Length | 0.5 in |
Details
Includes | All Purpose Smoke Alarm |
Sign Shape | Round |
Color | White |
Mounting Style | Ceiling Mount |
Voltage | 9V |
For Use With | Residential/Non-Residential |
Fabric Weight | 0.5 lbs |
Material | Plastic |
Description
THIS PRODUCT INCLUDES: 1x all purpose smoke alarm in white color. THE ALL-PURPOSE SMOKE ALARM OPERATES ON A 9V DC VOLTAGE AND IS POWERED BY BATTERIES. IT COMES WITH A HUSH BUTTON THAT EFFECTIVELY STOPS FALSE ALARMS FROM CAUSING DISTURBANCE. THE SMOKE ALARM UTILIZES AN IONIZATION SENSOR THAT PROMPTLY DETECTS FIRES INVOLVING OPEN FLAMES. A TEST BUTTON IS INTEGRATED TO ENSURE BOTH BATTERY FUNCTIONALITY AND ALARM RESPONSIVENESS. NOTABLY, THE ALARM IS EQUIPPED WITH A LOW BATTERY INDICATOR THAT EMITS A WARNING CHIRP WHEN ITS TIME TO REPLACE THE BATTERY, AND A 9V BATTERY IS PROVIDED AS PART OF THE PACKAGE. This all purpose smoke alarm features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This all purpose smoke alarm is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Purple, 1-7/16"H (48JR29)
- BRADY Sign Holder, Wall, 12x9, Acrylic, Clear (SH912)
- MARCOM Training Booklet, Workplace Sfty, PK15 (B0002520EM)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT359)
- AMERICAN IMAGINATIONS Round White Talking Combo Smoke and CO Alarm Plastic (AI-37075)
- AMERICAN IMAGINATIONS Round White Wire-In Combo Smoke CO Alarm Plastic (AI-37073)
- AMERICAN IMAGINATIONS Oval White Digital Carbon Monoxide Alarm Plastic (AI-36959)
- AMERICAN IMAGINATIONS Rectangle White 3 In 1 CO Propane Natural Gas Alarm Plastic (AI-37069)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (KN-COB-DP2)
- FIREBOY-XINTEX Xintex CMD6-MD-BR CO Alarm 12/24V DC - Black (CMD6-MD-BR)
- FIRST ALERT Kidde Hard-Wired Adapter Plug (ADK-12)
- American Imaginations Fire Protection