Shop All Drain Strainers
American Imaginations
Round Stainless Steel Kitchen Sink Strainer Stainless Steel
Mfr # AI-38396
Zoro # G410835886
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Length - Drains 0.5 in
- Includes Kitchen Sink Strainer
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38396
- Zoro # G410835886
- UPC # 627622383962
- Country of Origin Canada
- Category Drain Strainers
Dimensions
Length - Drains | 0.5 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel |
Includes | Kitchen Sink Strainer |
Finish | Polished |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x kitchen sink strainer in stainless steel color. THIS STRAINER IS VERSATILE, SUITABLE FOR BOTH WASH BASINS AND TUBS, AND FEATURES PRONGS TO ENHANCE ITS FUNCTIONALITY. ITS DESIGN ALLOWS IT TO EFFECTIVELY CAPTURE DEBRIS AND PREVENT CLOGS IN BOTH TYPES OF DRAINS. WITH ITS DUAL-PURPOSE USABILITY AND PRONGED STRUCTURE, THIS STRAINER OFFERS AN EFFICIENT SOLUTION FOR MAINTAINING CLEAR AND FREE-FLOWING DRAINAGES IN WASH BASINS AND TUBS. This kitchen sink strainer features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This kitchen sink strainer is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. 1.625-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/2" Dia x 36" L 321 SS Flexible Metal Hose (GM150SHM360)
- CHICAGO FAUCET Spout Outlet Adapter, Brass (K4JKABCP)
- TECHNIFIT Fitting, PTC, Union, 3/8" (PUC3/8)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 150)
- AMERICAN IMAGINATIONS Round Stainless Steel Kitchen Sink Strainer Stainless Steel (AI-38401)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38390)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38399)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38387)
- FISHER MFG Strainer Lock 3-1/2" For - Part# 22284 (22284)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 4x4-1/2 in., Cast Iron (3580)
- PERFECT PUTTY SinkStrainer, D1-1/2", Brass, Plstic, Chrome (59-3000)
- American Imaginations Drain Strainers