Shop All Steel Filters
American Imaginations
Round Silver Replacement Screen Stainless Steel
Mfr # AI-38066
Zoro # G910792528
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Stainless Steel
- For Use With Residential/Non-Residential
- Includes Replacement Screen
- Actual Width 0.5 in
- Media Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38066
- Zoro # G910792528
- UPC # 627622380664
- Country of Origin Canada
- Category Steel Filters
Dimensions
Actual Width | 0.5 in |
Details
Media Material | Stainless Steel |
For Use With | Residential/Non-Residential |
Includes | Replacement Screen |
Media Color | Silver |
Description
THIS PRODUCT INCLUDES: 1x replacement screen in silver color. THE REPLACEMENT SCREEN IS A STANDALONE COMPONENT DESIGNED TO REPLACE OR UPGRADE SCREENS IN VARIOUS DEVICES OR EQUIPMENT. ITS PURPOSE IS TO FILTER OUT DEBRIS OR IMPURITIES, ENSURING THE EFFICIENT OPERATION OF THE EQUIPMENT ITS USED IN. THIS SCREEN SERVES AS A CONVENIENT AND PRACTICAL SOLUTION FOR MAINTAINING AND IMPROVING THE PERFORMANCE OF COMPATIBLE DEVICES. This replacement screen features a round shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This replacement screen is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" TEMP GAUGE W/3/4" SOL THERM (800-655)
- DECOR GRATES Floor Register, 3.75 X 15.5, Bright Brass, Brass (SPH214)
- MRCOOL 2-3 ton up to 20 SEER Universal Series Heat Pump Condenser (MDUO18024036)
- COMMERCIAL COOL 12,000 Btu Portable Air Conditioner with Remote (CCP8JW)
- DURAFLOW FILTRATION Microwave Grease Filter for Whirlpool 8206229A - 1 Pack (AF4319)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS101620)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202020)
- COMPONENT HARDWARE Type VI 16" H x 20" W x 1-3/4" D Stainle (FR51-1620)
- AIR HANDLER Range Hood Filter, 16x20x2" (2EJY5)
- DURAFLOW FILTRATION Filters for Broan R610092, G-8187, RBF0801 -11-1/4 X 11-5/8 X 11/32 (A60326- 2 Pack)
- AIR HANDLER Grease Filter, 25x20x2" (5C109)
- American Imaginations Steel Filters