Shop All Drain Strainers
American Imaginations
Round Silver Kitchen Sink Strainer Stainless Steel
Mfr # AI-38399
Zoro # G010835972
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Silver
- Length - Drains 0.5 in
- Includes Kitchen Sink Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38399
- Zoro # G010835972
- UPC # 627622383993
- Country of Origin Canada
- Category Drain Strainers
Dimensions
Length - Drains | 0.5 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel |
Color - Drains | Silver |
Includes | Kitchen Sink Strainer |
For Use With | Residential/Non-Residential |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x kitchen sink strainer in silver color. THE 1-PIECE KITCHEN STRAINER IS A SIMPLIFIED AND CONVENIENT SOLUTION FOR KEEPING YOUR KITCHEN SINK CLEAR OF DEBRIS. WITH ITS SINGLE-PIECE CONSTRUCTION, IT ELIMINATES THE NEED FOR MULTIPLE COMPONENTS, ENSURING EASY INSTALLATION AND MAINTENANCE. THIS KITCHEN STRAINER EFFICIENTLY TRAPS FOOD PARTICLES AND WASTE, PREVENTING CLOGS AND ENSURING SMOOTH DRAINAGE. This kitchen sink strainer features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This kitchen sink strainer is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-7/8" O.D., 20 in H (255485-75)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X50)
- MOEN Avri 24in Towel Bar in Brushed Nickel (Y1424BN)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-50-6-EXT)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38387)
- AMERICAN IMAGINATIONS Round Stainless Steel Kitchen Sink Strainer Stainless Steel (AI-38401)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38390)
- GOURMET SCAPE K212PB Tacoma Spin & Seal Sink Basket Strainer, Polished Brass (K212PB)
- PLUMB PAK Strainer Ss Balldeep Cup Lock (PP5413)
- ALLPOINTS 4 1/2 Wade Floor Drain Cover (8009681)
- PROSOURCE Strainer Basket Sink 1-1/2 (PMB-145)
- American Imaginations Drain Strainers