Shop All Drain Strainers
American Imaginations
Round Silver Kitchen Sink Strainer Stainless Steel
Mfr # AI-38387
Zoro # G610835914
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Silver
- Length - Drains 0.5 in
- Includes Kitchen Sink Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38387
- Zoro # G610835914
- UPC # 627622383870
- Country of Origin Canada
- Category Drain Strainers
Dimensions
Length - Drains | 0.5 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel |
Color - Drains | Silver |
Includes | Kitchen Sink Strainer |
For Use With | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x kitchen sink strainer in silver color. THE SINK BASKET COMES WITH A FLEXIBLE STEM, ADDING VERSATILITY TO ITS FUNCTIONALITY. THIS FEATURE ALLOWS FOR EASY ADJUSTMENT AND POSITIONING WITHIN THE SINK DRAIN, MAKING IT EFFECTIVE IN CATCHING DEBRIS AND PREVENTING CLOGS. WITH THE FLEXIBLE STEM, THIS SINK BASKET PROVIDES A PRACTICAL AND ADAPTABLE SOLUTION FOR KITCHEN OR BATHROOM SINKS. This kitchen sink strainer features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This kitchen sink strainer is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Mini Transfer Pump Kit (P13610)
- APOLLO PEX 1/2 in. Brass PEX Coupling Jar (40-Pack), 40PK (APXC1240JR)
- LEGRIS Metric Push-to-Connect Fitting (3168 12 10)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Chrome/Polished Brass (K188A4)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38390)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38399)
- AMERICAN IMAGINATIONS Round Stainless Steel Kitchen Sink Strainer Stainless Steel (AI-38401)
- B & K STRAINER 4-1/2 SS BASKET (131-201)
- PLUMB PAK Strainer Ss Twist & Lock Bskt (1433SS)
- JONES STEPHENS Brushed Stainless Replacement Basket Strainer Fits Part No. B02401 (B0240BS)
- THRIFCO PLUMBING 2-1/2 Inch Standard Junior Duo Bar/Prep Sink Strainer (4400412)
- American Imaginations Drain Strainers