Shop All Drain Strainers
American Imaginations
Round Silver Hair Snare in Stainless Steel
Mfr # AI-38393
Zoro # G110835971
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Silver
- Length - Drains 0.5 in
- Includes Hair Snare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38393
- Zoro # G110835971
- UPC # 627622383931
- Country of Origin Canada
- Category Drain Strainers
Dimensions
Length - Drains | 0.5 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel |
Color - Drains | Silver |
Includes | Hair Snare |
For Use With | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x hair snare in silver color. THE HAIR SNARE IS DESIGNED SPECIFICALLY FOR WASH BASINS, OFFERING AN EFFECTIVE SOLUTION TO PREVENT HAIR AND DEBRIS FROM CLOGGING THE DRAIN. ITS TAILORED DESIGN ENSURES A SNUG FIT IN BASIN DRAINS, EFFECTIVELY CATCHING HAIR AND OTHER PARTICLES TO MAINTAIN SMOOTH DRAINAGE. THE HAIR SNARE IS A PRACTICAL AND EASY-TO-USE ACCESSORY FOR KEEPING YOUR WASH BASIN DRAIN CLEAR AND FLOWING FREELY. This hair snare features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This hair snare is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. 1.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Copper 3/4" Pipe Hanger, Bell Type (H83075)
- WATTS Total Relief Kit, Watts Series 909, 4 In (909 4 Total Relief Kit)
- NIBCO PEX CRIMP RING 3/4""PK25 (23103CP25)
- PARKER Tubing, Nylon, 3/16" OD, Natural, 50 Ft (NNR-3-024-0050)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38399)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38387)
- AMERICAN IMAGINATIONS Round Stainless Steel Kitchen Sink Strainer Stainless Steel (AI-38401)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38390)
- WESTBRASS Gerber Style Bee-HiveTub Strainer Grid W/ Screw (D327-26)
- ROHL Manual Basket Strainer (738PN)
- KOHLER China Grate Urinal Strainer (9172-NA)
- American Imaginations Drain Strainers