Shop All Drain Strainers
American Imaginations
Round Silver Hair Snare in Stainless Steel
Mfr # AI-38392
Zoro # G910835942
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Silver
- Length - Drains 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38392
- Zoro # G910835942
- UPC # 627622383924
- Country of Origin Canada
- Category Drain Strainers
Dimensions
Length - Drains | 0.5 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel |
Color - Drains | Silver |
For Use With | Residential/Non-Residential |
Finish | Brushed |
Includes | Hair Snare |
Description
THIS PRODUCT INCLUDES: 1x hair snare in silver color. THE HAIR SNARE IS DESIGNED SPECIFICALLY FOR WASH BASINS, OFFERING AN EFFECTIVE SOLUTION TO PREVENT HAIR AND DEBRIS FROM CLOGGING THE DRAIN. ITS TAILORED DESIGN ENSURES A SNUG FIT IN BASIN DRAINS, EFFECTIVELY CATCHING HAIR AND OTHER PARTICLES TO MAINTAIN SMOOTH DRAINAGE. THE HAIR SNARE IS A PRACTICAL AND EASY-TO-USE ACCESSORY FOR KEEPING YOUR WASH BASIN DRAIN CLEAR AND FLOWING FREELY. This hair snare features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This hair snare is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. 1-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Penal Ware Metal Bush Button (HY108A-1-48)
- ZORO SELECT 3" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE408)
- KOHLER Aerator, 2.2 Gpm, 13/16 Male (41056-CP)
- SCA TISSUE NORTH AMERICA LLC SCA Tissue 290088 CPC 7.9 in. x 700 ft. Tork Universal Matic Hand Towel Roll; Natural - Case of 6 (290088 CPC)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38390)
- AMERICAN IMAGINATIONS Round Stainless Steel Kitchen Sink Strainer Stainless Steel (AI-38401)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38387)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38399)
- COMPONENT HARDWARE Gray Drain 2-7/8" L, 1-3/8" dia. (E16-3020-LW)
- WESTBRASS 4" O.D. Shower Strainer Cover Plastic-Oddities Style in Polished Brass (D3192-03)
- ALLPOINTS Basket Strainer 3-3/8" Oa (321215)
- American Imaginations Drain Strainers