Shop All Drain Strainers
American Imaginations
Round Grey Hair Snare in Plastic
Mfr # AI-37847
Zoro # G110835995
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains Plastic
- Color - Drains Grey
- Length - Drains 0.5 in
- Includes Hair Snare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37847
- Zoro # G110835995
- UPC # 627622378470
- Country of Origin Canada
- Category Drain Strainers
Dimensions
Length - Drains | 0.5 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Plastic |
Color - Drains | Grey |
Includes | Hair Snare |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x hair snare in grey color. A HAIR SNARE IS A PRACTICAL PLUMBING DEVICE DESIGNED TO CAPTURE AND PREVENT HAIR AND DEBRIS FROM CLOGGING DRAINS IN SINKS AND TUBS.ITS SIMPLE YET EFFECTIVE DESIGN INCLUDES A MESH OR STRAINER THAT TRAPS HAIR AND OTHER PARTICLES AS WATER FLOWS THROUGH.THE HAIR SNARE HELPS MAINTAIN SMOOTH DRAINAGE AND MINIMIZES THE NEED FOR COSTLY PLUMBING REPAIRS CAUSED BY CLOGS. This hair snare features a round shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This hair snare is made with plastic. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Welded SS Blind Flange (4381003410)
- ZORO SELECT 1/2" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND1)
- RHEEM Pilot Assembly, Natural Gas, Metal, For 6FGV1 & 6FGV2 (AP14698A)
- B & K DOUBLE OFFSET 1-1/2"" WHT (PP44W)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38390)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38399)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38387)
- AMERICAN IMAGINATIONS Round Stainless Steel Kitchen Sink Strainer Stainless Steel (AI-38401)
- ZORO SELECT Drain Protector, Pipe Dia 1 5/8 In (1PPG4)
- ZORO SELECT Bath Drain Stainer, Silver, Pipe 1-3/4"dia (35271)
- JAY R. SMITH MANUFACTURING Floor Cleanout Plug, Cast Bronze, Round (4470T05)
- American Imaginations Drain Strainers