Shop All Knockout Hole Punches
American Imaginations
Round Grey Closure Plug in Stainless Steel
Mfr # AI-37493
Zoro # G210794284
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Finish Paint
- Material Stainless Steel
- Includes Closure Plug
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37493
- Zoro # G210794284
- UPC # 627622374939
- Country of Origin Canada
- Category Knockout Hole Punches
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Finish | Paint |
Material | Stainless Steel |
Includes | Closure Plug |
Weight | 0.5 lbs |
Color | Grey |
Shape | Round |
Handle Type | Standard |
Install Type | Cap |
Description
THIS PRODUCT INCLUDES: 1x closure plug in grey color. THE CLOSURE PLUG COMES IN A GREY COLOR AND FEATURES A DIE-CAST CONSTRUCTION. THIS PLUG OFFERS A PRACTICAL SOLUTION FOR SEALING OPENINGS OR GAPS, PROVIDING BOTH FUNCTIONALITY AND DURABILITY. ITS ROBUST DIE-CAST DESIGN ENSURES A RELIABLE CLOSURE FOR VARIOUS APPLICATIONS. This closure plug features a round shape with a modern style. This product is made for cap installation. DIY installation instructions are included in the box. This closure plug is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 3 Insert Bit x 1 (125P3A)
- UNCLE MIKES Bag/Tote, Deluxe Range Bag, Black, 1680D x 1680D Side-Armor (53411)
- PROTO Slugging Wrench, Offset, 41mm, 10-1/8 L (JHD041M)
- MILWAUKEE TOOL PG7-PG21 Step Bit (28MM) (48-89-9321)
- GREENLEE Knock Out Punch (K3P-3/4)
- GREENLEE Drawstud, 10 ga., Center Bolt (7212SP13)
- GREENLEE Driver, Knockout-Hyd 7804-M4 (34288)
- GREENLEE Punch, Knockout, 0.492 In (06727)
- GREENLEE Drawstud, 10 ga., Center Bolt (7212SP14)
- GREENLEE Knock Out Punch (K3P-1-1/4)
- CURRENT TOOLS 2-1/2" to 4" Knock-Out Punch and Die Set (156)
- American Imaginations Knockout Hole Punches