Shop All Drain Stoppers
American Imaginations
Round Chrome Replacement Pop-Up in Plastic-Stainless Steel with Modern Style
Mfr # AI-38329
Zoro # G810505662
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Plastic-Stainless Steel
- Color - Drains Chrome
- Color/Finish Polished
- For Use With Residential/Non-Residential
- Includes Replacement Pop-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38329
- Zoro # G810505662
- UPC # 627622383290
- Country of Origin Canada
- Category Drain Stoppers
Dimensions
Length (In.) | 0.5 in |
Details
Material of Construction - Drains | Plastic-Stainless Steel |
Color - Drains | Chrome |
Color/Finish | Polished |
For Use With | Residential/Non-Residential |
Includes | Replacement Pop-Up |
Description
THIS PRODUCT INCLUDES: 1x replacement pop-up in chrome color. CONSIDER A REPLACEMENT POP-UP FOR YOUR SINK. THIS CONVENIENT ACCESSORY ENSURES EFFECTIVE WATER DRAINAGE WHILE ENHANCING THE APPEARANCE OF YOUR SINK. ITS A PRACTICAL AND SIMPLE SOLUTION FOR MAINTAINING YOUR PLUMBING FIXTURES. This replacement pop-up features a round shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This replacement pop-up is made with plastic-stainless steel. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" x 1/4" PlumBite Push On Reducing Coupling (C77410LF)
- MUELLER Hex Bushing 4X2 Black (521-918BC)
- CHICAGO FAUCET Washer, 50-036JKNF (50-036JKNF)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2203)
- ZORO SELECT Stopper w/Chain, Pipe Dia 1 1/2 To 2 In (1PPJ2)
- B & K Easy Pop-Up Stopper Orb (PF0254)
- DANCO 1.4 in. Brushed Nickel Plastic Replacement Pop Up Stopper (9D00011042)
- SIOUX CHIEF PLUG RAISED 3.5""BRASS (876-35PK)
- PLUMB PAK K820-81Pop Up Stopper Un Iversal Quick Cover Up L (K820-81)
- KINGSTON BRASS 34Inch PopUp Plunger, Brushed Nickel (KBPP1008R)
- DANCO 7/8 in. White Rubber Sink Stopper (35973B)
- American Imaginations Drain Stoppers