Shop All Drain Stoppers
American Imaginations
Round Chrome Replacement Pop-Up in Plastic-Stainless Steel with Modern Style
Mfr # AI-38326
Zoro # G510505658
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Plastic-Stainless Steel
- Color - Drains Chrome
- Color/Finish Polished
- Length (In.) 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38326
- Zoro # G510505658
- UPC # 627622383269
- Country of Origin Canada
- Category Drain Stoppers
Dimensions
Length (In.) | 0.5 in |
Details
Material of Construction - Drains | Plastic-Stainless Steel |
Color - Drains | Chrome |
Color/Finish | Polished |
For Use With | Residential/Non-Residential |
Includes | Replacement Pop-Up |
Description
THIS PRODUCT INCLUDES: 1x replacement pop-up in chrome color. CONSIDER A REPLACEMENT POP-UP FOR YOUR SINK. THIS CONVENIENT ACCESSORY ENSURES EFFECTIVE WATER DRAINAGE WHILE ENHANCING THE APPEARANCE OF YOUR SINK. ITS A PRACTICAL AND SIMPLE SOLUTION FOR MAINTAINING YOUR PLUMBING FIXTURES. This replacement pop-up features a round shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This replacement pop-up is made with plastic-stainless steel. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WV15)
- AIGNEP USA Nickel Plated Brass Female Coupling, FNPT x FNPT, 3/8" Pipe Size (82300N-06)
- SLOAN Elbow Tail F15A Rb Elbow Tail Assembly Sj 3/4 X 10 (0306362)
- KERICK Float Valve and Float w/Adjustable Arm (MA252)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, 1-Hole Overflow Silicone and 2-Pin, Brushed Nickel (48700-FA-BN-G-2P)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102ORB)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW100ORB)
- KINGSTON BRASS DTL5303A2 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A2)
- DANCO 7/8 in. White Rubber Sink Stopper (35973B)
- KOHLER Seal, Stopper (1023392)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Brass (58305-PB)
- American Imaginations Drain Stoppers