Shop All Drain Components
American Imaginations
Round Chrome Overflow Plate in Stainless Steel-Brass
Mfr # AI-37832
Zoro # G310835962
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel-Brass
- Color - Drains Chrome
- Length (In.) 0.5 in
- Includes Overflow Plate
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37832
- Zoro # G310835962
- UPC # 627622378326
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 0.5 in |
Width | 0.5 in |
Details
Material of Construction - Drains | Stainless Steel-Brass |
Color - Drains | Chrome |
Includes | Overflow Plate |
Finish | Polished |
Shape - Drains | Round |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x overflow plate in chrome color. THE BATHTUB OVERFLOW PLATE, FEATURING A SINGLE HOLE AND ACCOMPANYING SCREW, IS A VITAL COMPONENT IN BATHTUB DRAINAGE SYSTEMS.THIS SINGLE HOLE SERVES AS THE POINT OF ATTACHMENT FOR THE SCREW, ENSURING THE OVERFLOW PLATE EFFECTIVELY REGULATES WATER LEVELS IN THE TUB.IT PLAYS A CRUCIAL ROLE IN MAINTAINING PROPER WATER DRAINAGE AND PREVENTING BATHTUB OVERFLOWS. This overflow plate features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This overflow plate is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, For Air, 3 3/32 in I.D., Aluminum (ZUSA-PF-14988)
- HOMEWERKS Coupling 1-1/2 Pvc Comp (160-107)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 60 18)
- ANVIL 1" x 1/2" Socket Socket Black Forged Steel Reducing Coupling Class 3000 (0362165607)
- AMERICAN IMAGINATIONS 2.0 in. x 2.0 in. Abs P-Trap (AI-35467)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35469)
- WESTLAND Westland PI24 Drain-A-Way Washer Drain Pan (W6D-PI24)
- American Imaginations Drain Components