Shop All Drain Components
American Imaginations
Round Chrome Overflow Plate in Stainless Steel-Brass
Mfr # AI-37831
Zoro # G910836017
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel-Brass
- Color - Drains Chrome
- Length (In.) 0.5 in
- Finish Polished
- Includes Overflow Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37831
- Zoro # G910836017
- UPC # 627622378319
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 0.5 in |
Width | 0.5 in |
Details
Material of Construction - Drains | Stainless Steel-Brass |
Color - Drains | Chrome |
Finish | Polished |
Includes | Overflow Plate |
Shape - Drains | Round |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x overflow plate in chrome color. THE BATHTUB OVERFLOW PLATE, EQUIPPED WITH TWO HOLES AND SCREWS, IS AN ESSENTIAL PLUMBING FIXTURE USED IN BATHTUB DRAINAGE SYSTEMS.THESE TWO HOLES ACCOMMODATE SCREWS FOR SECURE ATTACHMENT, ENSURING THE OVERFLOW PLATE EFFECTIVELY MANAGES WATER LEVELS IN THE TUB.IT IS A CRUCIAL COMPONENT FOR MAINTAINING PROPER WATER DRAINAGE AND PREVENTING OVERFLOWS IN THE BATHTUB. This overflow plate features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This overflow plate is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Kitchen Faucet Hose, 1/2" NPT, 59" L (46092000)
- PARKER Tubing, Natural, Overall 100 ft L (E-43-0100)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 34,000 BtuH (PROG40S-34N RH62)
- PARKER Bulkhead Union, Carbon Steel, Comp, 3/8In (6BC6-S)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- EVERFLOW 1-1/2" Plastic P-Trap for Tubular Drain Applications (P12812)
- ZURN 1-1/2 " Dia., Sediment Bucket, Screen: PVC; Handle: ABS; Latches: Stainless Steel (Z1180-1-1/2IP)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET10F)
- American Imaginations Drain Components