Shop All Escutcheons & Flanges
American Imaginations
Round Chrome Flange in Stainless Steel with Modern Style
Mfr # AI-37897
Zoro # G010507381
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37897
- Zoro # G010507381
- UPC # 627622378975
- Country of Origin Canada
- Category Escutcheons & Flanges
Description
THIS PRODUCT INCLUDES: 1x flange in chrome color. - A SPLIT FLANGE DESIGNED SPECIFICALLY FORCOPPER PIPES- THIS FLANGE TYPE ALLOWS FOR EASY INSTALLATION AND REMOVAL WITHOUT THE NEED TO DISASSEMBLE THE ENTIRE PIPE.- IT OFFERS CONVENIENCE AND VERSATILITY IN CONNECTING AND SECURING COPPER PIPES FOR VARIOUS APPLICATIONS. This flange features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This flange is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2K-2H Stem for American Standard (4400833)
- KOHLER Tresham Comfort Height Skirted One (3981-0)
- ZORO SELECT Elbow, 90 Degrees, 2", Iron, 1000 psi (0390014223)
- ZORO SELECT PVC Tubing (ZUSA-HT-6671)
- GROHE Universal Escutcheon Starlight Chrome (08365000)
- PROPLUS 3 x 4 PVC Schedule 40 Offset Closet Flange (94848)
- KOHLER Bolt, Flange Hollow (1161779)
- JONES STEPHENS Brushed Nickel Escutcheon 1/2" CTS - 5/8" OD Low Pattern 2-1/2" OD (E0105BN)
- HONEYWELL Flanges Pvc 3 in. Closet (C51300)
- SYMMONS Escutcheon for Temptrol Model C (T3-27)
- DELTA Shower Flange (RP6025BL)
- American Imaginations Escutcheons & Flanges