Shop All Escutcheons & Flanges
American Imaginations
Round Chrome Flange in Stainless Steel with Modern Style
Mfr # AI-37892
Zoro # G310507395
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37892
- Zoro # G310507395
- UPC # 627622378920
- Country of Origin Canada
- Category Escutcheons & Flanges
Description
THIS PRODUCT INCLUDES: 1x flange in chrome color. - THIS IS A FLANGE DESIGNED FOR USE WITH STEEL PIPES.- IT SERVES AS A CONNECTING COMPONENT, ALLOWING STEEL PIPES TO BE SECURELY JOINED TOGETHER OR ATTACHED TO OTHER EQUIPMENT.- THE FLANGE IS AN IMPORTANT PART OF PIPING SYSTEMS, PROVIDING A STABLE AND LEAK-RESISTANT CONNECTION FOR VARIOUS INDUSTRIAL APPLICATIONS. This flange features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This flange is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 1" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300154804)
- ZORO SELECT 3/4" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNE20)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P470)
- STRAHMAN M-75 Spray Nozzel, 3/4", 150 psi, White (M75W0075SWIVEL)
- GROHE Universal Escutcheon Starlight Chrome (08365000)
- SYMMONS Escutcheon for Temptrol Model C (T3-27)
- GENOVA PRODUCTS Genova Products 75160 4 x 3 In. Off Closet Flange (385396)
- JONES STEPHENS Old World Bronze Escutcheon 1/2" IPS Low Pattern 2-1/2" OD (E0205WB)
- DELTA Escutcheon, RP18090 (RP18090)
- LARSEN SUPPLY CO Plas Univ Flange/Nipple (03-1709)
- GROHE Universal Escutcheon Starlight Chrome (45728000)
- American Imaginations Escutcheons & Flanges