Shop All Flange
American Imaginations
Round Chrome Flange in Plastic with Modern Style
Mfr # AI-38166
Zoro # G510794298
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Chrome
- Finish Polished
- Includes Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38166
- Zoro # G510794298
- UPC # 627622381661
- Country of Origin Canada
- Category Flange
Details
Material | Plastic |
Color | Chrome |
Finish | Polished |
Includes | Flange |
Description
THIS PRODUCT INCLUDES: 1x flange in chrome color. - THIS WALL MOUNT FLANGE IS SPECIFICALLY DESIGNED FOR BS BATH AND SHOWER FAUCETS.- IT SERVES AS A CRUCIAL COMPONENT, INSTALLED BETWEEN THE WALL AND THE THREADED SLEEVE.- THE WALL MOUNT FLANGE PROVIDES STABILITY AND SUPPORT FOR THE FAUCET SYSTEM, ENSURING A SECURE INSTALLATION. This flange features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This flange is made with plastic. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp, Standard Series, 25mm, C (SM3025C)
- ZSI 2HoleCushionedClampPipeS11/4InL3 31/32In (027M032)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-20L/208 110F)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HAC8PV-NF)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 8PK (flanges_4_12_8)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- DIXON 4 in TTMA FLANGE x 3 in STD MALE NPT ALUM OAL (TTF4AL-3MT)
- GRUNDFOS 1-1/2 in. Cast Iron Flange Pair (539605)
- SANITUBE Plate Flange Slip On 304, 3 (38SL4-300)
- PLUMB PAK SPLIT FLOOR FLANGE 3/8"" (PP857-2)
- DIXON TTMA Adapter, 4 in, Flange x MNPT, Aluminum (TTF4AL-4MT)
- American Imaginations Plumbing Accessories