Shop All Light Fixture Parts
American Imaginations
Round Brass Locknuts and Washers Brass
Mfr # AI-37464
Zoro # G910507436
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Lens Shape Round
- Mounting Bulb Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37464
- Zoro # G910507436
- UPC # 627622374649
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Lens Shape | Round |
Mounting | Bulb Socket |
Includes | Locknuts and Washers |
Material | Brass |
Finish | Polished |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x locknuts and washers in brass color. THE ASSORTED ACORN NUTS ARE EMPLOYED TO SECURELY FASTEN SCREW-MOUNTED CANOPIES IN PLACE. THESE NUTS PROVIDE A RELIABLE METHOD FOR ATTACHING CANOPIES TO FIXTURES, ENSURING STABILITY AND A NEAT APPEARANCE. WITH A VARIETY OF SIZES INCLUDED, THEY OFFER FLEXIBILITY FOR DIFFERENT CANOPY ATTACHMENT NEEDS. This locknuts and washers features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This locknuts and washers is made with brass. The primary color of this product is brass and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Lighting® 6" LED 5CCT Retrofit Downlight W/ Switchable, E-Series, 2700-5000K, , White (65BEMW-HL-SWW5-90CRI-M6)
- ILC Replacement for Ottlite 20edp2r replacement light bulb lamp (20EDP2R OTTLITE)
- ILC Replacement for Ushio Ext/fg/ultra Titan replacement light bulb lamp (EXT/FG/ULTRA TITAN USHIO)
- FENIX LIGHTING Industrial Headlamps, Black, Al, 3 3/4 in L (HM70R)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- CROUSE HINDS Wall Mount Thru Feed Cover 3/4In Lighting Parts and Accessory (TWM2)
- AMERICAN LIGHTING 10mm 2PIN Heavy Duty snap connector, TL-2PWR-HD (TL-2PWR-HD)
- JANDORF Kit Make A Lamp Brass Finish 60131 (3403623)
- LEVITON White Lampholder 660W 600V-Ac Lighting Parts And Accessory, 10PK (390-1W)
- FLOWTRON Bulb, Shatterproof (BF150SP)
- MIDWEST FASTENER #8-32" x 3/8" Brass Coarse Thread Tapped Balls 10PK (64596)
- American Imaginations Light Fixture Parts