Shop All Light Fixture Parts
American Imaginations
Round Brass Locknuts and Washers Brass
Mfr # AI-37463
Zoro # G410507431
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Includes Locknuts and Washers
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37463
- Zoro # G410507431
- UPC # 627622374632
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Includes | Locknuts and Washers |
Material | Brass |
Mounting | Bulb Socket |
Finish | Polished |
Lens Shape | Round |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x locknuts and washers in brass color. LOCKNUTS WASHERS PLAY A CRUCIAL ROLE IN SECURING LAMP ASSEMBLIES AND ENSURING A SECURE AND TIGHT FIT. BY USING THESE COMPONENTS, YOU CAN EFFECTIVELY FASTEN AND STABILIZE THE LAMP ASSEMBLY, CONTRIBUTING TO THE OVERALL DURABILITY AND STABILITY OF THE FIXTURE. THESE ELEMENTS ARE ESSENTIAL FOR MAINTAINING THE INTEGRITY OF YOUR LIGHTING SETUP. This locknuts and washers features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This locknuts and washers is made with brass. The primary color of this product is brass and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647W)
- Z-LITE Multi Point Canopy 3 Light Ceiling Plate, Matte Black (CP4403-MB)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL835/ALTO)
- ILC Replacement for Ballast Ul-806-slh-tc-p Ship (UL-806-SLH-TC-P SHIP)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- REMPHOS LED Light Bar T-Bar Bracket, PK10 (RP-LBI-T1516-10P)
- JANDORF 5" White Lamp Canopy Kit (C60217)
- RADIANCE Rollup Shade Wht 96X72" (3321086)
- MIDWEST FASTENER Medium Base Porcelain Front Mount Fixture Sockets 2PK (77846)
- JUNO LIGHTING Conical Baffle Trim 6-in., White, White (V3024 WWH)
- MIDWEST FASTENER On / Off Zinc Plated Steel Indicator Plates 10PK (65367)
- American Imaginations Light Fixture Parts