Shop All Drain Components
American Imaginations
Round Brass-Black Drain Cap Plastic-Brass
Mfr # AI-38011
Zoro # G210836014
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Plastic-Brass
- Color - Drains Black
- Length (In.) 0.5 in
- Finish Brushed
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38011
- Zoro # G210836014
- UPC # 627622380114
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 0.5 in |
Width | 0.5 in |
Details
Material of Construction - Drains | Plastic-Brass |
Color - Drains | Black |
Finish | Brushed |
Shape - Drains | Round |
For Use With | Residential/Non-Residential |
Includes | Drain Cap |
Description
THIS PRODUCT INCLUDES: 1x drain cap in brass-black color. THE DRAIN CAP KIT INCLUDES BOTH SMALL AND LARGE CAPS, CONSISTING OF 2 CAPS WITH A THREAD SIZE OF 50.312524 AND 2 CAPS WITH A THREAD SIZE OF 0.375-24. THIS VERSATILE KIT IS DESIGNED TO COVER VARIOUS DRAIN SIZES AND THREADS, PROVIDING FLEXIBILITY FOR DIFFERENT PLUMBING AND DRAINAGE APPLICATIONS. IT ENSURES YOU HAVE THE RIGHT COMPONENTS ON HAND FOR EFFECTIVE DRAINAGE SOLUTIONS. This drain cap features a round shape with a modern style. This product is made for cap installation. DIY installation instructions are included in the box. This drain cap is made with plastic-brass. The primary color of this product is brass-black and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 0.5 In (269840)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2538-MPU-DST)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- KOHLER Metal, Grab Bar, Vibrant Brushed Modern Brass (11893-2MB)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Bellshape Chrome (107BC P1)
- THRIFCO PLUMBING 1-1/2 Inch x PVC S-Trap with Nut & Washer (4401983)
- SIOUX CHIEF DRAIN FLOOR SNAP S/S 2"" (847-2PK1)
- American Imaginations Drain Components