Shop All Toilet Repair Parts
American Imaginations
Round Black Wax Seal with Flange Wax
Mfr # AI-38566
Zoro # G210507464
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wax
- Color Black
- For Use With Residential/Non-Residential
- Includes Wax Seal with Flange
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38566
- Zoro # G210507464
- UPC # 627622385669
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Wax |
Color | Black |
For Use With | Residential/Non-Residential |
Includes | Wax Seal with Flange |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x wax seal with flange in black color. A WAX SEAL WITH A FLANGE IS A TRADITIONAL METHOD OF SEALING DOCUMENTS AND LETTERS. IT IS MADE FROM WAX, WHICH CAN BE OF VARIOUS COLORS AND OFTEN CARRIES A PERSONALIZED EMBLEM OR INSIGNIA. THE FLANGE, A SMALL PROTRUSION ON THE SEAL, HELPS IN HANDLING AND PRESSING THE WAX ONTO THE PAPER. THIS SEALING METHOD NOT ONLY ADDS A TOUCH OF ELEGANCE BUT ALSO ENSURES THE SECURITY AND AUTHENTICITY OF THE SEALED CONTENTS. WAX SEALS WITH FLANGES ARE OFTEN USED FOR FORMAL INVITATIONS, CERTIFICATES, AND CORRESPONDENCE TO LEND A CLASSIC AND DISTINCTIVE LOOK TO THE DOCUMENT. This wax seal with flange features a round shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This wax seal with flange is made with wax. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-020-000)
- ZORO SELECT PVC Coupling, Compression, 4 in Pipe Size (160-111)
- ZORO SELECT 1/2" MNPT 304 SS Hex Head Plug (40HP112N012)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 14 In. (19CP-14)
- AMERICAN IMAGINATIONS Round Beige Toilet Flange Extension Kit Plastic (AI-38570)
- AMERICAN IMAGINATIONS Unique White Toilet Screw Bolt Caps Plastic (AI-38588)
- AMERICAN IMAGINATIONS White Plastic Toilet Shims (AI-38670)
- AMERICAN IMAGINATIONS Black Rubber-Plastic Round Snap-In Disk Flapper (AI-38414)
- PLUMB PAK Flush Arm (PP836-35)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, White (7381231-200.0200A)
- KOHLER Cover, Toilet Tank (1203861-96)
- American Imaginations Toilet Repair Parts