Shop All Toilet Repair Parts
American Imaginations
Round Black Toilet Flapper with Ears Rubber
Mfr # AI-38493
Zoro # G610535487
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- For Use With Residential/Non-Residential
- Includes Toilet Flapper with Ears
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38493
- Zoro # G610535487
- UPC # 627622384938
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Rubber |
Color | Black |
For Use With | Residential/Non-Residential |
Includes | Toilet Flapper with Ears |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x toilet flapper with ears in black color. THE TOILET FLAPPER WITH EARS COMES IN A SLEEK BLACK COLOR, WHICH IS NOT ONLY AESTHETICALLY PLEASING BUT ALSO FUNCTIONAL. MADE FROM DURABLE RUBBER MATERIAL, THIS FLAPPER IS DESIGNED TO LAST AND PROVIDE A RELIABLE SEAL FOR YOUR TOILET. THE ADDITION OF EARS ON THE FLAPPER HELPS ENSURE A SECURE FIT, REDUCING THE CHANCES OF WATER LEAKAGE AND IMPROVING THE OVERALL PERFORMANCE OF YOUR TOILET. WHETHER YOU HAVE A STANDARD OR SPECIAL TOILET MODEL, THIS BLACK RUBBER FLAPPER WITH EARS CAN BE A VERSATILE CHOICE FOR MAINTAINING PROPER FLUSHING AND WATER CONSERVATION IN YOUR BATHROOM. This toilet flapper with ears features a round shape with a modern style. This product is made for toilet tank installation. DIY installation instructions are included in the box. This toilet flapper with ears is made with rubber. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel B/S Trim, 2.5 Gpm Showerhead (TS23502-4-BN)
- AQUATROL Adjustable Relief Valve, 1/4x1/2 In, 25psi (55AA1M2U1-25)
- DURA-BLOK Duct Support Block, 20x25 5/8x23 In (DB2318DS)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- AMERICAN IMAGINATIONS White Plastic Toilet Shims (AI-38670)
- AMERICAN IMAGINATIONS Black Rubber-Plastic Round Snap-In Disk Flapper (AI-38414)
- AMERICAN IMAGINATIONS Unique White Toilet Screw Bolt Caps Plastic (AI-38588)
- AMERICAN IMAGINATIONS Round Black Wax Seal with Flange Wax (AI-38566)
- AMERICAN IMAGINATIONS Round Beige Toilet Flange Extension Kit Plastic (AI-38570)
- KOHLER Floor Bolt Accessory Pack (1017124-33)
- GEBERIT Actuator Plate Sigma20 Brushed Nickel Us (115.882.ID.1)
- American Imaginations Toilet Repair Parts