Shop All Gaskets, Hardware, & O-Rings
American Imaginations
Round Black Mechanical Plug Gasket Rubber
Mfr # AI-37826
Zoro # G210504241
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37826
- Zoro # G210504241
- UPC # 627622378265
- Country of Origin Canada
- Category Gaskets, Hardware, & O-Rings
Description
THIS PRODUCT INCLUDES: 1x mechanical plug gasket in black color. A MECHANICAL PLUG GASKET IS A CRITICAL COMPONENT USED IN PLUMBING AND PIPING SYSTEMS TO CREATE A SECURE AND WATERTIGHT SEAL.THIS GASKET IS DESIGNED TO FIT INTO THE JOINT OF A MECHANICAL PLUG, ENSURING THAT THE CONNECTION REMAINS LEAK-FREE AND STABLE.ITS ROLE IS VITAL IN PREVENTING WATER OR OTHER FLUIDS FROM ESCAPING, MAKING IT ESSENTIAL IN VARIOUS INDUSTRIAL AND RESIDENTIAL PLUMBING APPLICATIONS. This mechanical plug gasket features a round shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This mechanical plug gasket is made with rubber. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-HZH-300-22000SK, Compatible to Water Filters (1PK) Made by AFC (AFC-HZH-300-22000SK-1p-16703)
- MOEN Kit, Handle Adapter (100429)
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (3/4 125 CI Iron Body Screwed)
- DELTA Screws 2, Extra Long, Escutcheon Trm, Finish: Stainless (RP12630SS)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Rubber (AI-37836)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Rubber (AI-37846)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Sponge (AI-37840)
- DANCO Nylon 3/4 inch D X 7/8 inch D Cap Thread Gasket (35576B)
- KOHLER O-Ring and Bearing Kit, Replacement (GP30420)
- BRADLEY Foot Lever Hardware Prepack-Circle (S45-003)
- DIXON Type A Gasket, 10 in Nominal, EPDM, Domestic (RG20610)
- American Imaginations Plumbing Parts & Accessories