Shop All Light Fixture Parts
American Imaginations
Round Beige Bulb Holder Plastic
Mfr # AI-37442
Zoro # G510640397
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Mounting Ceiling Mount
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37442
- Zoro # G510640397
- UPC # 627622374427
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Mounting | Ceiling Mount |
Material | Plastic |
Lens Shape | Round |
Weight | 0.5 lbs |
Includes | Bulb Holder |
Color | Beige |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bulb holder in beige color. THE GU10 REPLACEMENT SOCKET COMES EQUIPPED WITH 6 LEADS FOR EASY INSTALLATION. THIS SOCKET IS DESIGNED TO REPLACE EXISTING GU10 SOCKETS IN LIGHTING FIXTURES, ENSURING A HASSLE-FREE SETUP. IT PROVIDES A CONVENIENT SOLUTION FOR MAINTAINING OR UPGRADING YOUR LIGHTING COMPONENTS. This bulb holder features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This bulb holder is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED MR16GU5.3 BW 35W 3PK (BPFMW/930CA/3)
- JESCO 24-inch Connecting Cable for SG-LED/SGA-LED (SG-CC24)
- ECCO SAFETY GROUP WORKLAMP 5LED SQUARE FLOOD CAMO, 12-24VDC W/CHARGER (EW2461-CAMO)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 50Er30 (50ER30)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- SIGNIFY EvoKit Emergency Battery Backup, 14 in.L (EVOKIT 503441 (LEDEMERGENCY BATTERY KIT))
- ILC Replacement For LIGHT BULB LAMP, SC120132T8XL (SC-120-132-T8-XL)
- KASK AMERICA Anthracite Neck Shade (WAC00013-313)
- JANDORF 8' Gold Lamp Cord 18-2 SPT1 (C60136)
- JANDORF Kit Make A Lamp Brass Finish 60131 (3403623)
- MILLENNIUM Angle Shade (RAS12-SB)
- American Imaginations Light Fixture Parts