Shop All Pipe & Tubing Cutters
American Imaginations
Red Stainless Steel Handheld Mini Tube Cutter
Mfr # AI-38811
Zoro # G210836038
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Includes Mini Tube Cutter
- Overall Length 0.5 in
- Handle Type Standard
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38811
- Zoro # G210836038
- UPC # 627622388110
- Country of Origin Canada
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 0.5 in |
Width (In.) | 0.5 in |
Details
Body Material | Stainless Steel |
Includes | Mini Tube Cutter |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x mini tube cutter in red color. THE MINI TUBE CUTTER IS DESIGNED TO HANDLE A WIDE RANGE OF TUBE SIZES, RANGING FROM 0.125 INCHES TO 0.875 INCHES IN DIAMETER. THIS VERSATILE TOOL PROVIDES PRECISE AND CLEAN CUTS FOR TUBING USED IN VARIOUS APPLICATIONS. ITS ADJUSTABLE CUTTING RANGE MAKES IT SUITABLE FOR A VARIETY OF PLUMBING AND DIY PROJECTS. THE COMPACT SIZE AND EASE OF USE MAKE IT A VALUABLE ADDITION TO ANY TOOLBOX. WHETHER YOU ARE WORKING ON COPPER, BRASS, ALUMINUM, OR OTHER MATERIALS, THIS MINI TUBE CUTTER OFFERS CONVENIENCE AND EFFICIENCY FOR CUTTING TUBES TO YOUR DESIRED LENGTH. This mini tube cutter features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This mini tube cutter is made with stainless steel. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (35999LF-SS)
- K&S PRECISION METALS Straight Copper Tubing, 5/32 in Outside Dia, 6 ft Length, Type K (9509-6)
- BK RESOURCES 24.5 in W x 57 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-1821-12)
- ZORO SELECT 3/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P776)
- RIDGID Soil Pipe Cutter, 24-5/16 In. L (206)
- RIDGID Tubing/Conduit Cutter, 1/8 to 1 in. Cap. (32915)
- GEDORE Pipe Shears, 1" to 2-3/4" Cutting Cap. (226100)
- GEDORE Pipe Shears, 1-3/4" Cutting Capacity (2268 2)
- HOUDINI Black Plastic Foil Cutter (5257167)
- URREA Quick adjust pipe cutter 1/8” to 5/8” (348)
- JONES STEPHENS PVC Pipe Cutter, 2", Heavy Duty (P70002)
- American Imaginations Pipe & Tubing Cutters