Shop All Wire Connectors
American Imaginations
Red Plastic Wing Type Wire Connector
Mfr # AI-37416
Zoro # G110519642
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 0.5 in
- Length 0.5 in
- Shank Shape Unique
- Includes Wing Type Wire Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37416
- Zoro # G110519642
- UPC # 627622374168
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Red |
Shank Shape | Unique |
Includes | Wing Type Wire Connector |
Material | Plastic |
For Use With | Residential/Non-Residential |
Install Type | Cap |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x wing type wire connector in red color. WING-TYPE WIRE CONNECTORS, SIZED AS MEDIUM, OFFER A CONVENIENT SOLUTION FOR WIRE CONNECTIONS IN ONTARIO, CANADA. THESE CONNECTORS ARE DISTINGUISHABLE BY THEIR RED COLOR, ALLOWING FOR EASY IDENTIFICATION AND DIFFERENTIATION IN ELECTRICAL SETUPS. THE WING-LIKE EXTENSIONS ON THE CONNECTORS FACILITATE MANUAL TIGHTENING, ENABLING SECURE CONNECTIONS WITHOUT THE NEED FOR ADDITIONAL TOOLS. WITH THEIR MEDIUM SIZE, THESE CONNECTORS ARE VERSATILE AND SUITABLE FOR A RANGE OF WIRING APPLICATIONS. WHETHER IN RESIDENTIAL OR COMMERCIAL SETTINGS, THE RED-WINGED WIRE CONNECTORS PROVIDE A RELIABLE AND USER-FRIENDLY SOLUTION FOR ELECTRICAL CONNECTIONS. This wing type wire connector features a unique shape with a modern style. This product is made for cap installation. DIY installation instructions are included in the box. This wing type wire connector is made with plastic. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GDG Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC (GDG6-3/10)
- LEVITON Receptacle (5361-GY)
- GARDNER BENDER Ring Terminal 16-14Awg No10 (20-104)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 20A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-20)
- AMERICAN IMAGINATIONS Black Plastic Set-Screw Wire Connector (AI-37324)
- SG TOOL AID Double Wall Adhesive Heat Shrink Tubes Assortment (23210)
- DRYCONN Conn Wire Aquabl/Red Cd5 (62210)
- EATON 60A AC Disconnect (DPU222RGF20WTST)
- ANDERSON POWER PRODUCTS SB50 HSG BLUE BULK (992G4BK)
- 3M Displacement Connector, 18-14 AWG, PK50 (952X-BOTTLE)
- ANDERSON POWER PRODUCTS PP180 CON 4 BULK (1384BK)
- American Imaginations Wire Connectors