Shop All Wire Connectors
American Imaginations
Red Plastic Twist-On Wire Connector
Mfr # AI-37351
Zoro # G910519606
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 0.5 in
- Length 0.5 in
- Shank Shape Unique
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37351
- Zoro # G910519606
- UPC # 627622373512
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Red |
Shank Shape | Unique |
Material | Plastic |
For Use With | Residential/Non-Residential |
Includes | Twist-On Wire Connector |
Install Type | Cap |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x twist-on wire connector in red color. IN THE REALM OF WIRE CONNECTORS, THE TWIST-ON VARIANT TAKES ON A LARGER SIZE AND IS DISTINGUISHED BY ITS RED COLOR. THIS PARTICULAR TWIST-ON WIRE CONNECTOR OFFERS A SEAMLESS WAY TO UNITE WIRES SECURELY. WITH ITS GENEROUS DIMENSIONS, IT ACCOMMODATES A WIDE SPECTRUM OF WIRE SIZES AND TYPES. THE COLOR RED SERVES AS A VISUAL MARKER, AIDING IN EASY IDENTIFICATION DURING SETUP AND MAINTENANCE TASKS. THIS LARGE-SIZED TWIST-ON WIRE CONNECTOR IN RED IS A DEPENDABLE CHOICE FOR PROFESSIONALS AND DIY ENTHUSIASTS ENGAGED IN ELECTRICAL PROJECTS. This twist-on wire connector features a unique shape with a modern style. This product is made for cap installation. DIY installation instructions are included in the box. This twist-on wire connector is made with plastic. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Green (WL901-10-GREEN)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Gray (FCC999-60-GRAY)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ26I)
- AMERICAN IMAGINATIONS Black Plastic Set-Screw Wire Connector (AI-37324)
- EATON 60A AC Disconnect (DPU222RGF20WTST)
- ANDERSON POWER PRODUCTS SB120 HSG RED (6810G3)
- SCHNEIDER ELECTRIC Set of 4 wall fixing lugs, made of steel. For Spacial S3D enclosure (NSYAEFPFSC)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- IDEAL Twist On Wire Connector, 22-10 AWG, PK150 (30-241J)
- ACOUSTIC 25-006 Large Wire Connector - 25 Pack; Red (AC830589)
- American Imaginations Wire Connectors & Disconnects