Shop All Wire Connectors
American Imaginations
Red Plastic Twist-On Wire Connector
Mfr # AI-37296
Zoro # G910519668
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 0.5 in
- Length 0.5 in
- Shank Shape Unique
- Includes Twist-On Wire Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37296
- Zoro # G910519668
- UPC # 627622372966
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Red |
Shank Shape | Unique |
Includes | Twist-On Wire Connector |
For Use With | Residential/Non-Residential |
Material | Plastic |
Weight | 0.5 lbs |
Install Type | Cap |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x twist-on wire connector in red color. THE TWIST-ON WIRE CONNECTOR IS DESIGNATED AS LARGE IN SIZE AND IS IDENTIFIABLE BY ITS RED COLOR. THIS TYPE OF CONNECTOR IS COMMONLY USED IN ELECTRICAL APPLICATIONS TO SECURELY JOIN OR SPLICE WIRES TOGETHER. THE LARGER SIZE INDICATES THAT IT CAN ACCOMMODATE A HIGHER GAUGE OF WIRES, PROVIDING VERSATILITY FOR VARIOUS WIRING NEEDS. THE RED COLOR SERVES AS A VISUAL INDICATOR, MAKING IT EASIER TO IDENTIFY AND SELECT THE APPROPRIATE CONNECTOR FOR SPECIFIC WIRE SIZES. WHEN USING THE TWIST-ON WIRE CONNECTOR, ENSURE THAT THE RED ONE IS CHOSEN FOR COMPATIBILITY WITH LARGER WIRE GAUGES, OPTIMIZING BOTH ELECTRICAL CONDUCTIVITY AND SAFETY IN THE WIRING PROCESS. This twist-on wire connector features a unique shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This twist-on wire connector is made with plastic. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TCN30)
- AC WORKS Locking Adapter L5-30P to L14-20R Hots Bridged 20A 125/250V (ADL530L1420)
- INTERSTATE PNEUMATICS 0.450 Inch ID x 0.562 Inch Long Ferrules, PK 12 (F0769-12)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- AMERICAN IMAGINATIONS Black Plastic Set-Screw Wire Connector (AI-37324)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ITD-2/0CB)
- GARDNER BENDER PushGard Wire Connector, 12 to 22 AWG Wire, Copper Contact, Polycarbonate Housing Material, Yellow (10-PC4)
- MIDWEST FASTENER #14 to #8 Gray Plastic Twist-on Wire Connector, s 10PK (64173)
- W BOX VGA TO BNC CONVERTER (0E-VGABNC)
- KING INNOVATION Gorilla Nuts Bag/10 (68205)
- SIMPSON STRONG-TIE Hurricane Tie Zmax H1Z (H1Z)
- American Imaginations Wire Connectors & Disconnects