Shop All Wire Terminals
American Imaginations
Red Galvanized Steel Spade Terminals
Mfr # AI-37369
Zoro # G610535470
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Red
- Connection Material Steel
- Includes Spade Terminal
- Overall Length 0.5 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37369
- Zoro # G610535470
- UPC # 627622373697
- Country of Origin Canada
- Category Wire Terminals
Dimensions
Overall Length | 0.5 in |
Width | 0.5 in |
Details
Insulation Color | Red |
Connection Material | Steel |
Includes | Spade Terminal |
Finish | Galvanized |
Weight | 0.5 lbs |
Install Type | Connector |
Shape | Unique |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x spade terminal in red color. SPADE TERMINALS IN A RED COLOR VARIANT ARE DESIGNATED FOR WIRE SIZES OF 22-18 AWG. THESE TERMINALS ARE COMMONLY UTILIZED IN ELECTRICAL CONNECTIONS WHERE SMALLER WIRE GAUGES ARE PRESENT, SUCH AS IN AUTOMOTIVE WIRING AND SMALLER APPLIANCES. THE RED COLOR CODING SERVES AS A QUICK VISUAL IDENTIFIER FOR MATCHING THE APPROPRIATE TERMINAL SIZE WITH THE CORRESPONDING WIRE THICKNESS. THE 22-18 AWG RANGE INDICATES THAT THESE TERMINALS ARE SUITABLE FOR WIRES WITH A CROSS-SECTIONAL AREA BETWEEN 0.35 AND 0.8 SQUARE MILLIMETERS, MAKING THEM IDEAL FOR APPLICATIONS REQUIRING A SECURE AND COMPACT CONNECTION. ITS CRUCIAL TO ENSURE ACCURATE COMPATIBILITY BETWEEN THE SPADE TERMINAL SIZE AND THE WIRE GAUGE TO ENSURE EFFECTIVE CONDUCTIVITY AND DEPENDABLE CONNECTIONS. This spade terminal features a unique shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This spade terminal is made with galvanized steel. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F4448FG)
- TRIPP LITE UPS System, 800 VA, 4 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSINT800)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS3KX)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x36 (A4436T1T)
- CANTEX 5140108C 2 in PVC Male Terminal Adapter (33223)
- STA-KON 22-16 AWG Nylon Ring Terminal 5/16" Stud PK100 (RA18-516)
- ANCOR 12-10 Gauge - #10 Heat Shrink Spade Terminals - 100-Pack (315399)
- DISCO Red Nyln 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3606PK)
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 100 pk (10-145F)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P4-14R-E)
- American Imaginations Wire Connectors & Disconnects