Shop All Wire Terminals
American Imaginations
Red Galvanized Steel Ring Terminals
Mfr # AI-37352
Zoro # G010535568
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Red
- Includes Ring Terminal
- Connection Material Steel
- Overall Length 0.5 in
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37352
- Zoro # G010535568
- UPC # 627622373529
- Country of Origin Canada
- Category Wire Terminals
Dimensions
Overall Length | 0.5 in |
Width | 0.5 in |
Details
Insulation Color | Red |
Includes | Ring Terminal |
Connection Material | Steel |
Handle Type | Standard |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Install Type | Connector |
Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x ring terminal in red color. RING TERMINALS WITH A RED COLOR CODING ARE INTENDED FOR USE WITH WIRES OF 22-18 AWG AMERICAN WIRE GAUGE. THIS SPECIFIC SIZE RANGE SIGNIFIES THE DIAMETER OF THE WIRE, ENSURING A PROPER FIT AND OPTIMAL CONDUCTIVITY. THE RED COLOR IS OFTEN ASSOCIATED WITH THIS SIZE TO QUICKLY IDENTIFY COMPATIBILITY. THESE TERMINALS ARE COMMONLY EMPLOYED IN ELECTRICAL CONNECTIONS REQUIRING A SECURE AND DURABLE LINK BETWEEN WIRES AND COMPONENTS. THEIR INSTALLATION INVOLVES CRIMPING THE TERMINAL ONTO THE STRIPPED END OF THE WIRE USING A CRIMPING TOOL, CREATING A RELIABLE CONNECTION THAT REDUCES THE RISK OF ACCIDENTAL DISCONNECTION. This ring terminal features a round shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This ring terminal is made with galvanized steel. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2716)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 50W, 8A, DIN Rail (S8FSG05005CD)
- ANCOR Dark Blue 18 AWG Tinned Copper Wire - 100' (100110)
- EATON Contact Block, NC, 30mm, Clear (HT8B)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3009)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK50 (5WHF9)
- MIDWEST FASTENER 16 WG to 14 WG x #6 Uninsulated Ring Terminals 20PK (70067)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK1000 (P18-8R-M)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10R/LK)
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK25 (160475-025)
- PANDUIT Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50 (PV18-38R-LY)
- American Imaginations Wire Terminals