Shop All Wire Disconnects
American Imaginations
Red Galvanized Steel Male Disconnects
Mfr # AI-37390
Zoro # G410535496
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Material Steel
- Color Red
- Overall Length 0.5 in
- Includes Male Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37390
- Zoro # G410535496
- UPC # 627622373901
- Country of Origin Canada
- Category Wire Disconnects
Dimensions
Overall Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Material | Steel |
Color | Red |
Includes | Male Disconnect |
Finish | Galvanized |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Connector |
Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x male disconnect in red color. MALE DISCONNECTS WITH A RED COLOR MARKING ARE SPECIFICALLY TAILORED FOR WIRE SIZES FALLING WITHIN THE RANGE OF 22 TO 16 AWG AMERICAN WIRE GAUGE. THESE CONNECTORS ARE DESIGNED TO ESTABLISH SECURE AND DEPENDABLE ELECTRICAL CONNECTIONS WITHIN THIS PARTICULAR GAUGE CAPACITY. THE RED COLOR-CODING AIDS IN QUICKLY IDENTIFYING THE CORRECT SIZE MATCH FOR THE WIRES IN USE. MALE DISCONNECTS FIND WIDESPREAD USE IN VARIOUS APPLICATIONS, SUCH AS AUTOMOTIVE SYSTEMS, HOUSEHOLD APPLIANCES, AND ELECTRONICS. TO ENSURE THE INTEGRITY OF THE CONNECTIONS, ITS ESSENTIAL TO FOLLOW APPROPRIATE CRIMPING OR SOLDERING PROCEDURES WHEN WORKING WITH THESE CONNECTORS. This male disconnect features a unique shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This male disconnect is made with galvanized steel. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 1" Dia - Vinyl Insulated - 100 Pcs (CC-5004-C)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (145)
- RACO Noninsulated Connector, 3/4 In., 45 Deg (3443)
- ICM ICM ICMFSNS6U RG6 Female Connector; Green (ICMFSNS6U)
- IDEAL Ballast Dsconnct, Orng, 3 Ports, 1.50", PK20 (30-383X)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK1000 (DNF18-250FIB-M)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- ECM INDUSTRIES 100PK Female Disconnect (10-151F)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RBD14-183)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C848)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10, Tab Size: 0.156 in (37379)
- American Imaginations Wire Connectors & Disconnects