Shop All Wire Disconnects
American Imaginations
Red Galvanized Steel Female Disconnects
Mfr # AI-37387
Zoro # G410535571
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Material Steel
- Color Red
- Overall Length 0.5 in
- Includes Female Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37387
- Zoro # G410535571
- UPC # 627622373871
- Country of Origin Canada
- Category Wire Disconnects
Dimensions
Overall Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Material | Steel |
Color | Red |
Includes | Female Disconnect |
Shape | Unique |
Handle Type | Standard |
Install Type | Connector |
Finish | Galvanized |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x female disconnect in red color. FEMALE DISCONNECTS WITH A RED COLOR CODING ARE SPECIFICALLY DESIGNED FOR WIRE SIZES RANGING FROM 22 TO 16 AWG AMERICAN WIRE GAUGE. THESE CONNECTORS PROVIDE A RELIABLE AND SECURE WAY TO CREATE ELECTRICAL CONNECTIONS WITHIN THIS GAUGE RANGE. THE RED COLOR HELPS IDENTIFY THE APPROPRIATE SIZE FOR THE WIRES BEING USED. FEMALE DISCONNECTS ARE COMMONLY USED IN A VARIETY OF APPLICATIONS, INCLUDING AUTOMOTIVE WIRING, HOUSEHOLD APPLIANCES, AND ELECTRONICS. PROPER CRIMPING OR SOLDERING TECHNIQUES SHOULD BE FOLLOWED TO ENSURE A DURABLE AND SAFE CONNECTION WHEN USING THESE CONNECTORS. This female disconnect features a unique shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This female disconnect is made with galvanized steel. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTCE009B01B)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-51628-05)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A (LC1D183BD)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 24Vdc (TFP624)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRE5)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-1)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C885)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C883)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C722)
- American Imaginations Wire Disconnects