American Imaginations

Rectangle White Wall Heater with Thermostat and Timer Stainless Steel


product price: $1,154.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Heater Voltage 240V
  • Wall Opening Width 13.43 in
  • Color White
  • Grille Material Stainless Steel
  • Finish Paint
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wall Opening Width 13.43 in

Details

Heater Voltage 240V
Color White
Grille Material Stainless Steel
Finish Paint
Mounting Type Wall Mount

Description

THIS PRODUCT INCLUDES: 1x wall heater with thermostat and timer in white color. A BATHROOM WALL HEATER WITH A 1500W THERMOSTAT AND TIMER, BOASTING AN ULTRA-QUIET OPERATION FOR PEACEFUL ENVIRONMENTS. IT PROVIDES EVEN AND CONSISTENT HEAT DISTRIBUTION. THE USER-FRIENDLY THERMOSTAT AND TIMER MAKE IT SIMPLE TO CONTROL, WHILE ITS ROBUST CONSTRUCTION ENSURES BOTH DURABILITY AND SAFETY. This wall heater with thermostat and timer features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall heater with thermostat and timer is made with stainless steel. The primary color of this product is white and it comes with white hardware. 13.43-in. Width left to right. 4.12-in. Depth back to front. 16.5-in. Height top to bottom. All dimensions are nominal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.