Shop All Low Voltage Thermostats
American Imaginations
Rectangle White Single Pole Baseboard Mounted Thermostat Kit Stainless Steel
Mfr # AI-37356
Zoro # G410805186
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Color White
- Width 0.5 in
- Length (In.) 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37356
- Zoro # G410805186
- UPC # 627622373567
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Mounting Type | Wall Mount |
Color | White |
For Use With | Residential/Non-Residential |
Includes | Single Pole Baseboard Mounted Thermostat Kit |
Description
THIS PRODUCT INCLUDES: 1x single pole baseboard mounted thermostat kit in white color. THIS DEVICE IS TAILORED FOR USE WITH BASEBOARD HEATERS AND BOASTS A ROBUST ELECTRICAL RATING OF 17A AT 120240V, MAKING IT WELL-SUITED FOR DEMANDING HEATING APPLICATIONS. ITS OPERATION IS CONFIGURED AS A DOUBLE POLE, PROVIDING PRECISE CONTROL AND SAFETY FOR YOUR HEATING SYSTEM. THIS SPECIALIZED DESIGN ENSURES EFFICIENT AND RELIABLE PERFORMANCE, MEETING THE UNIQUE REQUIREMENTS OF BASEBOARD HEATER INSTALLATIONS. This single pole baseboard mounted thermostat kit features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This single pole baseboard mounted thermostat kit is made with stainless steel. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 1-1/4 in, Elliptical, PK 2 (T180-11X15X1-1/4E-PK2)
- ATCO 18"W x 25ft. Insulated Flexible Duct, R 4.2 (13002518)
- ZORO SELECT 8 in Round Step-Down Ceiling Diffuser, White (4JRK9)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3313-14-000)
- RESIDEO Honeywell Tl8100A1008 - Multi-Application 7-Day Programmable Electronic Thermostat (TL8100A1008)
- ROBERTSHAW Low Voltage Mechanical Thermostat, SPST (9204H)
- LUX Psd011B 24V/Millivolt Single (PSD011B)
- HONEYWELL HOME Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (TH6320ZW2003/U)
- HONEYWELL HOME Portable Comfort Control, Battery (REM5000R1001)
- PRO1 IAQ Low Voltage Thermostat, Surface Mount (T755WHO)
- American Imaginations Thermostats