Shop All Wall Plates
American Imaginations
Rectangle White Phone Jack and Plate Plastic
Mfr # AI-37715
Zoro # G310652293
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Residential/Non-Residential
- Material Plastic
- Includes Phone Jack and Plate
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37715
- Zoro # G310652293
- UPC # 627622377152
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | White |
For Use With | Residential/Non-Residential |
Material | Plastic |
Includes | Phone Jack and Plate |
Weight | 0.5 lbs |
Mounting Type | Wall Mount |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x phone jack and plate in white color. 1. THE PHONE JACK PLATE COMES EQUIPPED WITH A FEATURE THAT SUPPORTS 4-CONDUCTOR PHONE CONNECTIONS.2. THIS SETUP ALLOWS YOU TO CONNECT DEVICES OR PHONE LINES THAT REQUIRE FOUR CONDUCTORS FOR PROPER OPERATION.3. WITH THIS PHONE JACK AND PLATE, YOU CAN CONVENIENTLY ACCOMMODATE ADVANCED PHONE SETUPS WITH MULTIPLE LINES OR FEATURES. This phone jack and plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This phone jack and plate is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS 6 INCH CABLE TIE BLACK, PK 100 (BCT6)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 6A, 250V AC, Non-Indicating (NON-6)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 30A, Fast-Acting, 600V AC, Cylindrical (FWC-30A10F)
- QUAZITE Underground Enclosure Cover, Communications Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs. (PG1730CA0012)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- PYLE Pyle Sliding Volume Control Knob (PVC2)
- HUBBELL Wallplate, 2-Gang, 2) Toggle, White (P2W)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Stainless Steel, Satin Finish, Stainless Steel (CW-3-SS)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P18I)
- American Imaginations Wall Plates