Shop All Wall Plates
American Imaginations
Rectangle White Electrical Switch Plate Plastic
Mfr # AI-37094
Zoro # G810511427
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Length 0.5 in
- Mounting Type Wall Mount
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37094
- Zoro # G810511427
- UPC # 627622370948
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | White |
Material | Plastic |
Mounting Type | Wall Mount |
Includes | Electrical Switch Plate |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Rectangle |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in white color. UPGRADE YOUR INTERIOR WITH THE WHITE 5-GANG DECORATOR PLATE. THIS PLATE IS EXPERTLY CRAFTED TO ACCOMMODATE FIVE DECORATOR-STYLE SWITCHES OR OUTLETS, COMBINING PRACTICALITY WITH A CLEAN AND MODERN DESIGN. ELEVATE BOTH THE FUNCTIONALITY AND APPEARANCE OF YOUR SPACE WITH THE WHITE 5-GANG DECORATOR PLATE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300S)
- EATON Legend Plate, Rectangular, Yellow (M22-XYK1)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (XTCE012B01E)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- VILLAGE WROUGHT IRON Village Wrought Iron ES-1 Rooster Switch Cover (ES-1)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ82I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- American Imaginations Lighting Controls