Shop All Wall Plates
American Imaginations
Rectangle White Electrical Switch Plate Plastic
Mfr # AI-37087
Zoro # G810511441
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Mounting Type Wall Mount
- Length 0.5 in
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37087
- Zoro # G810511441
- UPC # 627622370870
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | White |
Material | Plastic |
Mounting Type | Wall Mount |
Shape | Rectangle |
Handle Type | Standard |
Includes | Electrical Switch Plate |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in white color. A WHITE 3-GANG DECORATOR PLATE IS NOW AVAILABLE. DESIGNED FOR TRIPLE DECORATOR-STYLE SWITCHES OR OUTLETS, THIS PLATE COMBINES FUNCTIONALITY WITH A CLEAN AND TIMELESS AESTHETIC. UPGRADE YOUR SPACE WITH THE VERSATILITY AND SIMPLICITY OF THE WHITE 3-GANG DECORATOR PLATE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 20 AWG, 10 lb, 315Ft Length, 00351 Dia, Nat (20H240P)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP250)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (RWP26GCC6)
- CORTECH USA , , High Security Single Blank Cover Plate, W/Hardware 1/Pack (TPBB)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97404)
- DESIGNS OF DISTINCTION Single Blank Switch Plate Cover - Alder (01452001AL1)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- American Imaginations Wall Plates