Shop All Wall Plates
American Imaginations
Rectangle White Electrical Switch Plate Plastic
Mfr # AI-37079
Zoro # G410511438
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Width 0.5 in
- Length 0.5 in
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37079
- Zoro # G410511438
- UPC # 627622370795
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | White |
Material | Plastic |
Mounting Type | Wall Mount |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Includes | Electrical Switch Plate |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in white color. ENHANCE YOUR SPACE WITH AN OVERSIZED 1-GANG DECORATOR PLATE, FEATURING DIMENSIONS 0.75 INCHES LARGER THAN STANDARD. THIS PLATE NOT ONLY COVERS YOUR SWITCHES OR OUTLETS BUT ALSO OFFERS A UNIQUE AND SPACIOUS APPEARANCE. ELEVATE YOUR DECOR WITH THE PRACTICALITY AND DISTINCTIVE STYLE OF THIS LARGER 1-GANG DECORATOR PLATE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6.62 in D, NEMA 1, Hinged (A20N20ALP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028ZP)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 10 in D, NEMA 3R, Hinged (A12R1210HCR)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CH)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P4I)
- DELTANA Overhead Door Holder Lifetime Brass (DCSM10CR003)
- CORTECH Duplex Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPDR)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P720GY)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WRTW-RRR)
- American Imaginations Wall Plates