Shop All Wall Plates
American Imaginations
Rectangle White Electrical Switch Plate Plastic
Mfr # AI-37077
Zoro # G310511446
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Mounting Type Wall Mount
- Length 0.5 in
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37077
- Zoro # G310511446
- UPC # 627622370771
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | White |
Material | Plastic |
Mounting Type | Wall Mount |
Handle Type | Standard |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Includes | Electrical Switch Plate |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in white color. DISCOVER THE VERSATILITY OF A WHITE COMBO SWITCH AND DECORATOR UNIT, OFFERING BOTH FUNCTIONAL CONTROL AND A POLISHED LOOK. THIS COMBINATION SEAMLESSLY INTEGRATES A SWITCH AND A DECORATOR OUTLET IN ONE SLEEK DESIGN. ELEVATE YOUR INTERIOR WITH THE MODERN CONVENIENCE AND AESTHETIC APPEAL OF THIS WHITE COMBO SWITCH AND DECORATOR UNIT. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A Locking Connector 2P 3W 125Vac L5-15R Bk (4729-B)
- CORDPRO Cable Organizer, 15 5/8 Dia, Yellow (CP-XL)
- SQUARE D 63A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF4)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD5PA24)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- DECORA Leviton White 1 gang Thermoset Plastic GFCI/Rocker Wall Plate (80401-00W)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- AMERELLE WALL PLT TGLE ST TXTD WH (635TTW)
- ROLLS Wall Plate Direct Box (DB228)
- DESIGNS OF DISTINCTION Single Receptacle - White Oak (01450002WK1)
- American Imaginations Lighting Controls