Shop All Wall Plates
American Imaginations
Rectangle White Electrical Switch Plate Plastic
Mfr # AI-37071
Zoro # G910511440
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Length 0.5 in
- Width 0.5 in
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37071
- Zoro # G910511440
- UPC # 627622370719
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | White |
Material | Plastic |
Mounting Type | Wall Mount |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Includes | Electrical Switch Plate |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in white color. ELEVATE YOUR SPACE WITH A WHITE TOGGLE SWITCH PLATE DESIGNED TO ACCOMMODATE FOUR SWITCHES. THIS PLATE SEAMLESSLY COMBINES FUNCTIONALITY AND AESTHETICS, OFFERING A CLEAN AND VERSATILE SOLUTION FOR YOUR SWITCHES. ENHANCE YOUR INTERIOR WITH THE TIMELESS APPEAL OF A WHITE SWITCH PLATE THAT BLENDS EFFORTLESSLY WITH VARIOUS DECOR STYLES. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 1A, Screw Mount (ST-121A)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C926)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- RACO Raco MX6200 Gray 2 Gang Metal Outlet Cover (167094)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97257)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA7)
- American Imaginations Lighting Controls