Shop All Wall Plates
American Imaginations
Rectangle White Electrical Switch Plate Plastic
Mfr # AI-37070
Zoro # G810511458
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Mounting Type Wall Mount
- Width 0.5 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37070
- Zoro # G810511458
- UPC # 627622370702
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | White |
Material | Plastic |
Mounting Type | Wall Mount |
Includes | Electrical Switch Plate |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in white color. EXPERIENCE MODERN ELEGANCE WITH A WHITE SCREWLESS 4-GANG DECORATOR PLATE. THIS PLATE COMBINES A STREAMLINED DESIGN WITH EASY INSTALLATION, ELIMINATING VISIBLE SCREWS FOR A CLEAN LOOK. ELEVATE YOUR SPACE WITH THE SIMPLICITY AND SOPHISTICATION OF THIS SCREWLESS 4-GANG DECORATOR PLATE IN WHITE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 6 AWG Tinned Copper Wire - 50' (112505)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20606)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 3 Gang, Steel (HBL263)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-075)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- HUBBELL Hubbell Electrical FCD35-BR Duplex Receptacle Outlet Kit; Bronze (620866)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P737W)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- American Imaginations Wall Plates