Shop All Wall Plates
American Imaginations
Rectangle White Electrical Switch Plate Plastic
Mfr # AI-37068
Zoro # G610511429
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Mounting Type Wall Mount
- Length 0.5 in
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37068
- Zoro # G610511429
- UPC # 627622370689
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | White |
Material | Plastic |
Mounting Type | Wall Mount |
Includes | Electrical Switch Plate |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in white color. EXPERIENCE MODERN ELEGANCE WITH A WHITE SCREWLESS 3-GANG DECORATOR PLATE. THIS PLATE COMBINES A STREAMLINED DESIGN WITH EASY INSTALLATION, ELIMINATING VISIBLE SCREWS FOR A CLEAN LOOK. ELEVATE YOUR SPACE WITH THE SIMPLICITY AND SOPHISTICATION OF THIS SCREWLESS 3-GANG DECORATOR PLATE IN WHITE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Diva 3 Speed Fan Control (DVWFSQ-FH-WH)
- NVENT HOFFMAN Pushbutton Enclosure, 4.00 in. H, 304 SS (E1PBGXSS)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P6-56R-E)
- PANDUIT Cutting Tool for Wiring Duct, Bench Mnt (PBDCT)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P113I)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P13I)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLT, M-SIZE, 2-G, 1) DUP 1) DEC, BR (PJ826)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish (HBLP7FS)
- American Imaginations Wall Plates