Shop All Wall Plates
American Imaginations
Rectangle White Electrical Switch Plate Plastic
Mfr # AI-37067
Zoro # G910511457
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Width 0.5 in
- Mounting Type Wall Mount
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37067
- Zoro # G910511457
- UPC # 627622370672
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | White |
Material | Plastic |
Mounting Type | Wall Mount |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Handle Type | Standard |
Includes | Electrical Switch Plate |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in white color. EXPERIENCE MODERN ELEGANCE WITH A WHITE SCREWLESS 2-GANG DECORATOR PLATE. THIS PLATE COMBINES A STREAMLINED DESIGN WITH EASY INSTALLATION, ELIMINATING VISIBLE SCREWS FOR A CLEAN LOOK. ELEVATE YOUR SPACE WITH THE SIMPLICITY AND SOPHISTICATION OF THIS SCREWLESS 2-GANG DECORATOR PLATE IN WHITE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (BP/MAX-40-RP)
- BAYCO 50 ft. 14/3 Retractable Cord Reel 120VAC Voltage (SL-8903)
- ZORO SELECT Strut Channel, 2 ft. L, Aluminum, 12 Gauge (FS-200 AL 24.00)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 8A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM8)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP2GY)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- NEXTGEN 697WCC20 15A 125V 3 Wire Grounding Plug In Triple Outlet Adapter; White (NE136309)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Stainless Steel, Satin Finish, Stainless Steel (CW-3-SS)
- FAITH 3-Gang Decorator Screwless Wall Plates, 4.68in x 2.93in, Fits GFCI, USB Receptacle, Dimmers, White (SWP3-WH-01)
- American Imaginations Wall Plates