Shop All Wall Plates
American Imaginations
Rectangle White Electrical Switch Plate Plastic
Mfr # AI-37066
Zoro # G910511426
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Width 0.5 in
- Mounting Type Wall Mount
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37066
- Zoro # G910511426
- UPC # 627622370665
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | White |
Material | Plastic |
Mounting Type | Wall Mount |
Shape | Rectangle |
Includes | Electrical Switch Plate |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in white color. EXPERIENCE MODERN ELEGANCE WITH A WHITE SCREWLESS 1-GANG DECORATOR PLATE. THIS PLATE COMBINES A STREAMLINED DESIGN WITH EASY INSTALLATION, ELIMINATING VISIBLE SCREWS FOR A CLEAN LOOK. ELEVATE YOUR SPACE WITH THE SIMPLICITY AND SOPHISTICATION OF THIS SCREWLESS 1-GANG DECORATOR PLATE IN WHITE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D60S)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12341-0140500)
- LEVITON Grounding Plug 15A Blk (515PR-000)
- RACO Compression Coupling, 3/4" Conduit Size (2833)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Ivory (CW-2-IV)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish, Gray (HBLP26FS)
- DESIGNS OF DISTINCTION Double Levington Switch Plate - White Oak (01451003WK1)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99163)
- HUBBEL ELECTRIC RACO Single Gang Blank Wallplate With Knock Out (861)
- American Imaginations Lighting Controls