Shop All Wall Plates
American Imaginations
Rectangle White Electrical Receptacle Plate Plastic
Mfr # AI-37076
Zoro # G810652298
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- For Use With Residential/Non-Residential
- Mounting Type Wall Mount
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37076
- Zoro # G810652298
- UPC # 627622370764
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | White |
Material | Plastic |
For Use With | Residential/Non-Residential |
Mounting Type | Wall Mount |
Weight | 0.5 lbs |
Includes | Electrical Receptacle Plate |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle plate in white color. ELEVATE YOUR ELECTRICAL SETUP WITH A WHITE COMBO DOUBLE SWITCH AND DUPLEX OUTLET, PROVIDING BOTH CONTROL AND POWER SOLUTIONS IN ONE COMPACT UNIT. THIS COMBINATION SEAMLESSLY INTEGRATES TWO SWITCHES AND A DUPLEX OUTLET, OFFERING CONVENIENCE AND FUNCTIONALITY. ADD A MODERN TOUCH TO YOUR SPACE WITH THE CLEAN AND VERSATILE DESIGN OF THIS WHITE COMBO DOUBLE SWITCH AND DUPLEX OUTLET. This electrical receptacle plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle plate is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ethernet ConneXium shielded twisted pair straight cord-2m-2connectorsRJ45-UL/CSA (490NTW00002U)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFTR1-W)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 14.00x12.00x6.00, Gray, Stee (A1412CHS)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 20A, Time-Delay, 600V, Cylindrical (ECSR20)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- ACORN MFG Acorn AW8BP 03200 Double Duplex Wall Plate (AW8BP)
- LEVITON Decora 4 Gang Wall Plate (84412-40)
- HUBBELL WIRING 3-Gang Decorator Wall Plate - White (P263W)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB1)
- WESTEK White 1-Gang 3-Port Data Jack Wall Plate, 10PK (TWBLNK3W-10)
- American Imaginations Wall Plates