Shop All Wall Plates
American Imaginations
Rectangle White Electrical Receptacle Plate Plastic
Mfr # AI-37074
Zoro # G810652304
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Mounting Type Wall Mount
- Length 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37074
- Zoro # G810652304
- UPC # 627622370740
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | White |
Material | Plastic |
Mounting Type | Wall Mount |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Includes | Electrical Receptacle Plate |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle plate in white color. EXPERIENCE THE CONVENIENCE OF A WHITE COMBO SWITCH AND DUPLEX OUTLET UNIT THAT OFFERS VERSATILE CONTROL AND POWER OPTIONS. THIS COMBINATION SEAMLESSLY INTEGRATES A SWITCH AND A DUPLEX OUTLET IN ONE COMPACT DESIGN. ELEVATE YOUR SPACE WITH THE PRACTICALITY AND MODERN AESTHETIC OF THIS WHITE COMBO SWITCH AND DUPLEX OUTLET. This electrical receptacle plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle plate is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Ground Rod Clamp, 2.19In, PK5 (GRC58)
- HUBBELL 15/10A Duplex Twist-Lock Receptacle 3P 3W 125/250VAC (HBL7580)
- SIEMENS Output Module 6ES73325HF000AB0 (6ES7332-5HF00-0AB0)
- KILLARK Conduit Body Gasket, 2 in. (GASK576)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- HUBBELL 1-Gang Weatherproof Cover, Horizontal, 1.406 in. Dia., Gray (5152-0)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P226W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ26GY)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- American Imaginations Lighting Controls